
€16.82/ pieceexcl. VAT
€20.35incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.82 | - |
10+ | €14.82 | 11.86% |
25+ | €13.14 | 21.86% |
50+ | €11.78 | 29.94% |
100+ | €10.78 | 35.88% |
250+ | €10.10 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.060 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |