
€14.30/ pieceexcl. VAT
€17.30incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.30 | - |
10+ | €12.59 | 11.96% |
25+ | €11.16 | 21.93% |
50+ | €10.00 | 30.03% |
100+ | €9.17 | 35.88% |
250+ | €8.58 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.050 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |