
€11.78/ pieceexcl. VAT
€14.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.78 | - |
10+ | €10.36 | 12.10% |
25+ | €9.17 | 22.18% |
50+ | €8.25 | 30.00% |
100+ | €7.53 | 36.05% |
250+ | €7.08 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.040 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |