
€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €7.03 | 11.90% |
25+ | €6.25 | 21.67% |
50+ | €5.59 | 30.00% |
100+ | €5.11 | 35.95% |
250+ | €4.80 | 39.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.025 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |