
€6.73/ pieceexcl. VAT
€8.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.73 | - |
10+ | €5.92 | 12.01% |
25+ | €5.25 | 21.89% |
50+ | €4.70 | 30.08% |
100+ | €4.30 | 36.02% |
250+ | €4.02 | 40.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 040.020 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |