
€15.11/ pieceexcl. VAT
€18.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.11 | - |
10+ | €13.30 | 11.95% |
25+ | €11.78 | 22.01% |
50+ | €10.57 | 30.00% |
100+ | €9.67 | 35.97% |
250+ | €9.07 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 035.060 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |