
€12.87/ pieceexcl. VAT
€15.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.87 | - |
10+ | €11.33 | 11.96% |
25+ | €10.05 | 21.92% |
50+ | €9.01 | 30.04% |
100+ | €8.25 | 35.94% |
250+ | €7.72 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 035.050 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |