
€9.50/ pieceexcl. VAT
€11.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.50 | - |
10+ | €8.36 | 12.00% |
25+ | €7.41 | 22.00% |
50+ | €6.65 | 30.00% |
100+ | €6.08 | 36.00% |
250+ | €5.70 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 035.035 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |