
€6.16/ pieceexcl. VAT
€7.45incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.16 | - |
10+ | €5.42 | 12.04% |
25+ | €4.80 | 22.07% |
50+ | €4.30 | 30.09% |
100+ | €3.94 | 35.96% |
250+ | €3.69 | 40.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 035.020 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |