
€9.96/ pieceexcl. VAT
€12.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.96 | - |
10+ | €8.74 | 12.21% |
25+ | €7.74 | 22.23% |
50+ | €6.96 | 30.06% |
100+ | €6.35 | 36.26% |
250+ | €5.97 | 40.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 032.040 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |