
€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €6.92 | 12.08% |
25+ | €6.13 | 22.10% |
50+ | €5.51 | 29.95% |
100+ | €5.04 | 35.99% |
250+ | €4.73 | 39.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 032.030 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |