
€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.84 | - |
10+ | €6.01 | 12.08% |
25+ | €5.35 | 21.81% |
50+ | €4.80 | 29.86% |
100+ | €4.37 | 36.11% |
250+ | €4.11 | 39.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 032.025 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |