
€9.48/ pieceexcl. VAT
€11.47incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.48 | - |
10+ | €8.34 | 12.02% |
25+ | €7.41 | 21.84% |
50+ | €6.63 | 30.06% |
100+ | €6.08 | 35.87% |
250+ | €5.68 | 40.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 030.040 |
Shaft diameter | 30 mm |
Outer Diameter | 31 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |