
€7.51/ pieceexcl. VAT
€9.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.51 | - |
10+ | €6.63 | 11.65% |
25+ | €5.87 | 21.77% |
50+ | €5.27 | 29.75% |
100+ | €4.83 | 35.70% |
250+ | €4.51 | 39.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 030.030 |
Shaft diameter | 30 mm |
Outer Diameter | 31 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |