
€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €4.92 | 11.90% |
25+ | €4.35 | 22.11% |
50+ | €3.90 | 30.27% |
100+ | €3.56 | 36.22% |
250+ | €3.35 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 030.020 |
Shaft diameter | 30 mm |
Outer Diameter | 31 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |