
€4.59/ pieceexcl. VAT
€5.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.59 | - |
10+ | €4.04 | 12.01% |
25+ | €3.59 | 21.74% |
50+ | €3.21 | 30.02% |
100+ | €2.95 | 35.82% |
250+ | €2.76 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 030.015 |
Shaft diameter | 30 mm |
Outer Diameter | 31 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |