
€7.17/ pieceexcl. VAT
€8.68incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.17 | - |
10+ | €6.32 | 11.92% |
25+ | €5.61 | 21.85% |
50+ | €5.02 | 30.07% |
100+ | €4.59 | 36.03% |
250+ | €4.30 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 028.030 |
Shaft diameter | 28 mm |
Outer Diameter | 31 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |