
€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €5.51 | 11.85% |
25+ | €4.89 | 21.73% |
50+ | €4.40 | 29.64% |
100+ | €4.02 | 35.71% |
250+ | €3.75 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 028.025 |
Shaft diameter | 28 mm |
Outer Diameter | 31 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |