
€4.42/ pieceexcl. VAT
€5.35incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.42 | - |
10+ | €3.90 | 11.83% |
25+ | €3.45 | 21.94% |
50+ | €3.09 | 30.11% |
100+ | €2.83 | 35.91% |
250+ | €2.66 | 39.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 028.015 |
Shaft diameter | 28 mm |
Outer Diameter | 31 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |