
€6.49/ pieceexcl. VAT
€7.85incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.49 | - |
10+ | €5.70 | 12.15% |
25+ | €5.06 | 21.96% |
50+ | €4.54 | 30.01% |
100+ | €4.16 | 35.87% |
250+ | €3.90 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 025.030 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |