
€4.89/ pieceexcl. VAT
€5.92incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.89 | - |
10+ | €4.30 | 12.04% |
25+ | €3.80 | 22.33% |
50+ | €3.42 | 30.10% |
100+ | €3.14 | 35.92% |
250+ | €2.93 | 40.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 025.020 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |