
€4.09/ pieceexcl. VAT
€4.95incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.09 | - |
10+ | €3.59 | 12.09% |
25+ | €3.18 | 22.09% |
50+ | €2.85 | 30.23% |
100+ | €2.61 | 36.05% |
250+ | €2.45 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 025.015 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |