
€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €6.51 | 12.18% |
25+ | €5.80 | 21.79% |
50+ | €5.18 | 30.13% |
100+ | €4.75 | 35.90% |
250+ | €4.45 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 022.040 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |