
€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
10+ | €5.25 | 11.94% |
25+ | €4.66 | 21.97% |
50+ | €4.18 | 29.94% |
100+ | €3.83 | 35.83% |
250+ | €3.59 | 39.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 022.030 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |