
€4.30/ pieceexcl. VAT
€5.20incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.30 | - |
10+ | €3.80 | 11.70% |
25+ | €3.35 | 22.08% |
50+ | €3.02 | 29.80% |
100+ | €2.76 | 35.98% |
250+ | €2.59 | 39.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 020.020 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |