
€2.97/ pieceexcl. VAT
€3.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.97 | - |
10+ | €2.64 | 11.18% |
25+ | €2.33 | 21.73% |
50+ | €2.09 | 29.71% |
100+ | €1.93 | 35.14% |
250+ | €1.81 | 39.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 020.010 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |