
€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
10+ | €3.99 | 12.13% |
25+ | €3.54 | 21.97% |
50+ | €3.18 | 29.92% |
100+ | €2.93 | 35.56% |
250+ | €2.74 | 39.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 018.025 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |