
€3.40/ pieceexcl. VAT
€4.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.40 | - |
10+ | €2.97 | 12.57% |
25+ | €2.64 | 22.35% |
50+ | €2.38 | 30.17% |
100+ | €2.17 | 36.31% |
250+ | €2.02 | 40.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 018.015 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |