
€4.26/ pieceexcl. VAT
€5.15incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.26 | - |
10+ | €3.75 | 11.83% |
25+ | €3.31 | 22.32% |
50+ | €2.97 | 30.13% |
100+ | €2.74 | 35.71% |
250+ | €2.55 | 40.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 016.025 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |