
€3.21/ pieceexcl. VAT
€3.88incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.21 | - |
10+ | €2.83 | 11.83% |
25+ | €2.52 | 21.60% |
50+ | €2.26 | 29.59% |
100+ | €2.07 | 35.50% |
250+ | €1.93 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 016.015 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |