
€2.69/ pieceexcl. VAT
€3.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.69 | - |
10+ | €2.38 | 11.66% |
25+ | €2.12 | 21.20% |
50+ | €1.90 | 29.33% |
100+ | €1.74 | 35.34% |
250+ | €1.62 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 016.010 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |