
€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.11 | - |
10+ | €3.61 | 12.24% |
25+ | €3.21 | 21.94% |
50+ | €2.88 | 30.02% |
100+ | €2.64 | 35.80% |
250+ | €2.47 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 015.025 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |