
€3.14/ pieceexcl. VAT
€3.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.14 | - |
10+ | €2.76 | 12.12% |
25+ | €2.45 | 21.82% |
50+ | €2.19 | 30.30% |
100+ | €2.00 | 36.36% |
250+ | €1.88 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 015.015 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |