
€3.97/ pieceexcl. VAT
€4.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
10+ | €3.50 | 11.96% |
25+ | €3.09 | 22.25% |
50+ | €2.78 | 29.90% |
100+ | €2.52 | 36.60% |
250+ | €2.38 | 40.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 014.025 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |