
€3.52/ pieceexcl. VAT
€4.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.52 | - |
10+ | €3.09 | 12.16% |
25+ | €2.74 | 22.16% |
50+ | €2.45 | 30.27% |
100+ | €2.26 | 35.68% |
250+ | €2.09 | 40.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 014.020 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |