
€2.59/ pieceexcl. VAT
€3.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.59 | - |
10+ | €2.28 | 12.09% |
25+ | €2.02 | 21.98% |
50+ | €1.81 | 30.40% |
100+ | €1.64 | 36.63% |
250+ | €1.55 | 40.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 014.010 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |