
€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.28 | - |
10+ | €2.88 | 12.17% |
25+ | €2.55 | 22.32% |
50+ | €2.31 | 29.57% |
100+ | €2.09 | 36.23% |
250+ | €1.98 | 39.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 012.020 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |