
€2.88/ pieceexcl. VAT
€3.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.88 | - |
10+ | €2.52 | 12.54% |
25+ | €2.26 | 21.45% |
50+ | €2.02 | 29.70% |
100+ | €1.83 | 36.30% |
250+ | €1.74 | 39.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 012.015 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |