
€2.47/ pieceexcl. VAT
€2.99incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
10+ | €2.19 | 11.54% |
25+ | €1.93 | 21.92% |
50+ | €1.74 | 29.62% |
100+ | €1.60 | 35.38% |
250+ | €1.47 | 40.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 012.010 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |