
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | S5D |
Shoe size | 45 |
Shoe size (UK) | 10.5 |
Norm | EN ISO 20345:2011 S5 |
Safety class | S5D |
Material uppers | Smooth leather |
Colour | Yellow |
Outsole | PVC/Nitrile |
Material toecap | Steel |
Knee high model | Yes |