Stelschroef DIN 914 A4 M 8 X 16-200 I4027

  • ERIKS:14283632
  • Manufacturer:8716024528377
Image 1
Save to list

€0.54/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Stainless steel
Material quality
Stainless steel (V4A)
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
125 mm
Wrench width
4 mm