Stelschroef DIN 914 A4 M 6 X 6-200 I4027

  • ERIKS:14283625
  • Manufacturer:8716024035165
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Stainless steel
Material quality
Stainless steel (V4A)
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
1 mm
Wrench width
3 mm