Stelschroef DIN 914 A2 M 5 X 12-500 I4027

  • ERIKS:14273789
  • Manufacturer:8716024019264
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
5
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
8 mm
Wrench width
25 mm