Stelschroef DIN 913 A2 M 8 X 16-200 I4026

  • ERIKS:14283228
  • Manufacturer:8716024291875
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
125 mm
Wrench width
4 mm