Stelschroef DIN 913 A2 M 4 X 6 I4026

  • ERIKS:14273781
  • Manufacturer:8716024395924
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
4
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
7 mm
Wrench width
2 mm