
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 4 |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Screwing system | Internal hexagon |
Thread type | Metric |
Pitch thread | 7 mm |
Wrench width | 2 mm |