Steel tape strapping set, mobile 16mm

  • ERIKS:23897541
  • Manufacturer:4030198177068
Image 1
Single steel band strapping set, 16 mm

•    For occasional use
Portable steel tape dispenser with tray.
Steel tape tensioner, 16 mm.
Steel tape sealing pliers, 16 mm.
Steel tape cutter.
Special roll steel tape blank, 16x0.5 mm (length approx. 240 m).
1000 pcs sealing sleeves, 16x27 mm.
•    Break load: approx. 7000 N

Save to list

€796.11/ pieceexcl. VAT

€963.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150