



€147.75/ pieceexcl. VAT
€178.78incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Plug (male) |
Size of threaded connection (metric) | M 14x1.5 mm |
Temperature range | from -25 to 100 °C |
Maximum operating pressure at 20 °C | 200 bar |
Total length | 66.5 mm |