STECKKUPPLUNG 207-168-2

  • ERIKS:14247834
Image 1
Image 2
Image 1
Image 2
Save to list

€136.55/ pieceexcl. VAT

€165.23incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Shape
Plug (male)
Size of threaded connection (metric)
M 10x1 mm
Temperature range
from -25 to 120 °C
Total length
62 mm