
€2.58/ pieceexcl. VAT
€3.12incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PS |
Thread diameter (M..) | 10 |
Thread Size | M10 |
Model | With galvanized threaded bolts |
Diameter | 50 mm |
Thread Length | 25 mm |
Colour | Black |
Material specification | Polystyrene |